
ABB 3-1/2 inch 3-Hole Channel Corner Plate
Description
SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 70 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Flat Plate Corner Bracket | Material | Steel |
Type | Retaining | Color/Finish | Hot-Dipped Galvanized |
For Use With | 12, 14 or 16 ga Channels | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 616013098646 |
Packages
1 - UNIT - 1 |