
ABB 6x6 inch SUPERSTRUT Hot Dipped Galvanized Double Base Plate Strut
Description
SUPERSTRUT® Hot dip galvanized post base.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Post Base | Size | 6 in L x 6 in W |
Shape | Square | Material | Steel |
Finish | Hot-Dipped Galvanized | Dimensions | 3-1/2 in H |
Mounting Type | Bracket | Number of Holes | 12 |
UPC | 616013080368 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |