Abbotsford
csph10434x10egc

ABB 3/4 inch x 10 ft Superstrut Thread Steel Hanger Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:H104-3/4X10EGC

Description

SUPERSTRUT® hanger rod continuous threaded made of electro-galvanized steel. Load rating 2710 lbs.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Threaded Hanger Rod Type Continuous Threaded
Thread Type UNC Thread Size 3/4-16
Overall Length 10 ft Material Steel
Series H104 System of Measurement Imperial
Load Capacity 2710 lb Finish Electro Galvanized
Packaging Quantity 10/Inner Pack, 50/Outer Pack UPC 786210248158

Packages

1 - UNIT - 1 10 - UNIT = (10) 50 - UNIT = 50