Abbotsford
csph11934eg

ABB 3/4 inch Superstrut Standard Rod Coupling

Price $22.8236 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:H119-3/4EG

Description

SUPERSTRUT® standard rod coupling made of electro-galvanized steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Standard Rod Coupling Size 3/4 in
Material Steel Type Threaded Products & Hardware (Series 100)
Series/Model 100 Series System of Measurement SAE
Finish Electro Galvanized Dimensions 2-1/4 in L
For Use With Channels Application For use with channel
UPC 616013106846

Packages

1 - UNIT - 1 15 - UNIT = 15