ABB 3/8 inch Superstrut Standard Rod Coupling
Description
Superstrut® rod coupling constructed from electro galvanized steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Coupling Rod | Connection Size | 3/8 in |
Connection Type | Internal Threaded | Material | Steel |
Finish | Silver Galvanized/Electro Galvanized | Type | Standard, Hexagon |
Dimensions | 1-1/8 in L | Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. |
UPC | 786210563251 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |