![csps24938hdg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140744765.jpg?preset=medium)
ABB 38-1/2 inch x 11-1/2 inch Superstrut S249 Bracket
Description
Superstrut® bracket constructed of hot rolled carbon steel with hot dipped galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cantilever Bracket | Material | Steel |
Type | Fittings and Brackets | Dimensions | 978 mm L x 292.1 mm H |
Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channels |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210561769 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |