ABB 12 inch Superstrut Bracket
Description
SUPERSTRUT® bracket manufactured from hot rolled carbon steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Bracket | Number of Holes | 2 |
Material | Steel | Load Capacity | 1650 lb |
Dimensions | 12 in L x 6-1/4 in H | Color/Finish | Hot-Dipped Galvanized |
UPC | 786210058375 |
Packages
1 - UNIT - 1 |