ABB 24 inch Superstrut Bracket
Description
SUPERSTRUT® bracket manufactured from hot rolled carbon steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Bracket | Number of Holes | 2 |
Mounting | Wall | Material | Steel |
Load Capacity | 800 lb | Dimensions | 24 in L x 6-1/4 in H |
Color/Finish | Hot-Dipped Galvanized | UPC | 786210058351 |
Packages
1 - UNIT - 1 |