ABB 90 Degree Angle 2-5/8 inch x 1-5/8 inch SUPERSTRUT Hot Dipped Galvanized Steel Strut Fitting Bracket
Description
90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | 90° Angle Fitting | Type | Fittings and Brackets |
Width | 1-5/8 in | Material | Steel |
Depth | 2-5/8 in | Mounting Type | Wall |
Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channel |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210055251 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |