
ABB ELECTRIFICATION CANADA INC AB204SS6 Superstrut® Angle Fitting 90° 3-1/2 in L x 2-1/4 in H
Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Angle Fitting | Number of Holes | 3 |
Material | Stainless Steel | Type | 90° |
Hole Size | 9/16 in | Dimensions | 3-1/2 in L x 2-1/4 in H |
Application | For Use in Metal Framing Applications | UPC | 616013112151 |
Packages
1 - UNIT - 1 |