
ABB ELECTRIFICATION CANADA INC AB214SS6 90DEG ANGL FTG LEN3.5IN HT4.125 316
Description
Bracket, Right Facing 90 Degree Universal Shelf, Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Type 316 Stainless Steel
Specifications
Brand Name | ABB | Number of Holes | 5 |
Material | Stainless Steel | UPC | 786210348537 |
Packages
1 - UNIT - 1 |