Abbotsford
abbab227ss6

ABB ELECTRIFICATION CANADA INC AB227SS6 Bracket angular SS 2-5/10x3"

Price $133.2532 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB227SS6

Description

Superstrut® 45° Bracket is manufactured from 316 stainless steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Number of Holes 2
Material Stainless Steel Type Angular Fittings
Application For Metal Framing Applications UPC 616013112137

Packages

1 - UNIT - 1