Abbotsford
abbs24938ss6c

ABB 11-1/2 inch x 38-1/2 inch Cantilever Channel Support Bracket

Price $399.8881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S249-38SS6C

Description

Bracket, Cantilever Channel Support, Bracket Length 11-1/2 Inches, Hole to Hole 3-1/4 Inches, Channel Length 38-1/2 Inches, Design Load 600 Pounds, Type 316 Stainless Steel

Specifications

Brand Name Superstrut Number of Holes 2
Material Stainless Steel Type Fittings, Brackets & Hardware
UPC 616013121986

Packages

1 - UNIT - 1