
ABB 38-1/2 inch x 6-1/4 inch Superstrut Back to Back Channel Strut Bracket.
Description
Bracket. Strut Bracket. Back to Back Channel 38-1/2 Inch Length X 6-1/4 Inch, 2-Hole Plate. Height X 1-5/8 Inch Width. Design Load 500 pounds. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel Bracket | Number of Holes | 2 |
Material | Steel | Type | Cantilever, Back to Back |
Load Capacity | 500 lb | Hole Size | 9/16 in |
Hole Spacing | 13/16 in From End, 1-7/8 in From Centers | Dimensions | 38 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T |
Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 ga Channels |
Standards | ASTM A-123, Grade 65 Specification | UPC | 786210099026 |
Packages
1 - UNIT - 1 |