
ABB 4-1/8 inch x 1-3/8 inch X 3-1/2 inch wide Superstrut L-Shaped Bracket
Description
L-shaped Bracket. 4 Holes, 9/16 Inch Diameter. 4-1/8 Inch X 1-3/8 Inch X 3-1/2 Inch wide, Tapered on long side. 316 Stainless Steel.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
Item Name | 90° Angle Fitting | Number of Holes | 4 |
Length | 1-3/8 in | Width | 3-1/2 in |
Thickness | 1/4 in | Material | 316 Stainless Steel |
Depth | 4-1/8 in | Hole Size | 9/16 in |
Finish | Hot-Dip Galvanized | UPC | 616013125540 |
Packages
1 - UNIT - 1 |