ERICO 3/8 inch CADDY SNSW Flanged Nut
Description
KEY FEATURES AND BENEFITS:• Ideal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desired• Use as a stopper when installing CADDY ROD LOCK assemblies• Can be easily installed, removed, and repositioned at any location along the threaded rod• Ready to use out of the box and eliminates multiple pieces of standard hardware• Functions as a hex nut and flat washer combined• Washer is wide enough to work with standard strut channel profiles
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Flanged Nut | Type | CADDY ROD LOCK Threaded Rod Mounting System |
Thread Size | 3/8 in | Width Across Flats | 3/4 in |
Height | 0.79 in | Material | Steel |
Finish | Electro Galvanized | Application | For Retrofit Projects, such as Trapeze Installations |
UPC | 782856861713 |
Packages
20 - UNIT - (20) |