Abbotsford
erisnsw50

ERICO 1/2 inch CADDY SNSW Flanged Nut

Price $11.3779 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:ERICO
Manufacturer #:SNSW50

Description

KEY FEATURES AND BENEFITS:• Ideal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desired• Use as a stopper when installing CADDY ROD LOCK assemblies• Can be easily installed, removed, and repositioned at any location along the threaded rod• Ready to use out of the box and eliminates multiple pieces of standard hardware• Functions as a hex nut and flat washer combined• Washer is wide enough to work with standard strut channel profiles

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Flanged Nut Type CADDY ROD LOCK Threaded Rod Mounting System
Thread Size 1/2 in Width Across Flats 1 in
Height 0.95 in Material Steel
Finish Electro Galvanized Application For Retrofit Projects, such as Trapeze Installations
UPC 782856861720

Packages

20 - UNIT - (20)