![eript16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340110509.jpg?preset=medium)
ERICO 3/4 inch CADDY ARMOUR PT16 Twist Clip for Wall Partition with Wing Nut
Description
KEY FEATURES AND BENEFITS:• Fast, easy and secure twist-on installation• No special tools required• Designed to reduce scratching of T-grid
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Twist Clip with Wing Nut | Type | Twist Clip with Wing Nut |
Mounting | Clip-On | Material | Steel |
Load Capacity | 50 lb | Dimensions | 1/4 dia x 3/4 in L Screw |
For Use With | 15/16 in T-Bar | Standards | None |
Application | For Wall Partition | UPC | 782856600169 |
Packages
100 - UNIT - (100) |