
ERICO 3/4 inch PT16 Twist Clip for Wall Partition with Wing Nut, Felt-Lined
Description
3/4" PT16 Twist Clip for Wall Partition with Wing Nut, Felt-Lined.KEY FEATURES AND BENEFITS:• Fast, easy and secure twist-on installation• No special tools required• Designed to reduce scratching of T-grid
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Twist Clip with Wing Nut | Type | Twist Clip with Wing Nut |
Mounting | Clip-On | Material | Steel |
Color/Finish | Caddy Armour Coated, Felt-Lined | Load Capacity | 50 lb |
Dimensions | 1/4 in dia x 3/4 in L Screw | For Use With | 15/16 in T-Grid |
Standards | None | Application | For Acoustical, Ceiling, Wall and Partitioning, Electrical |
UPC | 782856000266 |
Packages
100 - UNIT - (100) |