Abbotsford
eritsr1220n

ERICO 1/2 inch CADDY Telescoping Strut Replacement, No Nut

Price $15.6221 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSR1220N
Documents Documents

Description

The Telescoping Strut Replacement is an innovative alternative to using traditional strut channels for trapeze or other support structures that accommodates standard strut fittings. This telescoping solution eliminates the need to handle and cut long lengths of strut to size. The bracket telescopes to the desired length and is locked in place by snapping closed a spring retainer clip.• Captive threaded nuts enable fastening to threaded rod supports without loose parts• Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip• Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods• Integrated ruler displays space between hanger rods in inches and centimeters• Supports up to six 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray• Conduit can be supported on the top and bottom, eliminating the need for double sided strut• Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Telescoping Strut Size 1/2 in
Material Steel Type Replacement, No Nut
Finish Pre-Galvanized Dimensions 14 - 21-1/2 in L x 1-5/8 in W x 0.04 in T
Specifications 300 lb (Static Load 1), 200 lb (Static Load 2) Capacity Standards Buy American Act Compliant
Application For Electrical, Data Communication, HVAC UPC 782856916451

Packages

25 - UNIT - (25)