Abbotsford
eritsr1220sls3

ERICO TSR1220SLS3 nVent CADDY Speed Link SLS Trapeze Kit

Price $56.2996 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSR1220SLS3

Description

FEATURES:- Out of the box trapeze solution includes Telescoping Strut Replacement, wire rope with pre-assembled hook end-fitting, and two nVent CADDY Speed Link SLS locking devices- Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip- Standard strut profile runs the entire length of the Telescoping Strut - Replacement, allowing most standard fittings to be placed anywhere between the wire rope supports- Supports up to seven 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray- Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation- Fastens to the building structure or hanging services by looping around and hooking to wire rope- Hooks to a wide range of nVent CADDY fasteners- Finger tightening of nut secures the locking device into position without tools- Installs in telescoping strut replacement without the need to insert fingers or too?ls into the channel- Easy to remove for applications requiring maintenance

Specifications

Brand Name nVent Caddy Item Name Trapeze Kit
Material Polyamide, Steel, Zinc Alloy Load Capacity 300 lb
Dimensions 14-21-1/2 in L x 1-5/8 in W x 1-3/8 in H Color/Finish Electro Galvanized, Pre-Galvanized
For Use With nVent CADDY Speed Link SLS Locking Devices Includes 9 ft Rope
UPC 782856959786

Packages

10 - UNIT - (10)