ERICO TSR20038 3/8 inch CADDY Telescoping Strut Replacement
Description
The Telescoping Strut Replacement is an innovative alternative to using strut-based trapeze or support structures to support cable tray, conduit or pipe. It eliminates the need for handling long lengths of strut and cutting sections of strut to size. The bracket telescopes to the desired length, attaches to threaded rod with a captive threaded nut at each end, and is locked in place by tightening a screw on a pre-installed steel band.
Specifications
Brand Name | nVent Caddy | Sub Brand | ERICO |
Item Name | Telescoping Strut Replacement | Type | Adjustable |
Thickness | 0.04 in | Length | 12.61 - 20 in |
Width | 1.4 in | Load Capacity | 200 lb |
Material | Steel | Finish | Pre-Galvanized |
Standards | None | Application | For Electrical Fixing and Fastening |
UPC | 782856789567 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |