Abbotsford
tabh12238

ABB 3/8 inch Kindorf Trapnut Strut Fastener, Steel

Price $3.7240 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:H 122 3/8

Description

Kindorf® trapnut strut fastener constructed from steel with Galv-Krom finish. Precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning. Functions as a hex nut, square washer, and flat washer combined. Locking pin holds it in the desired position. Sturdy steel construction that is load bearing.

Specifications

Brand Name ABB Sub Brand Kindorf®, Trapnut™
Item Name Channel Nut Size 3/8 in
Thread Size 3/8-16 Material Steel
Color/Finish Galv-Krom Type Fittings & Hardware
Dimensions 1-9/16 in W For Use With Kindorf Channels
Application For use with Kindorf channels. UPC 785991044225

Packages

1 - UNIT - 1 50 - UNIT = (50) 3750 - UNIT = 3750