COLUMBIA-MBF P1036 EG FITT L 3 HOLE 3 1/2in X3 1/2in
Description
Flat plate fitting.
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Item Name | Flat Plate | Number of Holes | 3 |
Material | Steel | Type | 3 Hole Flat Plate Corner Fitting |
Hole Size | 9/16 in | Hole Spacing | 13/16 in End, 1-7/8 in Center |
Dimensions | 3-1/2 in L x 3-1/2 in W x 0.22 H x 1/4 in T | Color/Finish | Electro Galvanized |
For Use With | 1-5/8 in Channel | Standards | ASTM A1011 |
Application | For Use With Any 1-5/8 IN Channel | UPC | 786364103617 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |