![unsp1326eg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985480.jpg?preset=medium)
UNISTRUT CANADA 4 1/8 inch x 1 5/8 inch 90 Degree Galvanized Fitting
Description
Fitting, 90° angle.
Specifications
Brand Name | Unistrut | Item Name | Mounting Angle Bracket |
Size | 4-1/8 x 1-5/8 in | Number of Holes | 3 |
Material | Steel | Type | 90° |
Hole Size | 9/16 in dia | Hole Spacing | 13/16 in From End, 1-7/8 in On Center |
Dimensions | 4-1/8 in L x 1-5/8 in W x 1/4 in T | Color/Finish | Electro Galvanized |
Includes | Screw | Standards | ASTM A1011 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |