UNISTRUT CANADA 1 5/8 inch x 7/8 inch x 10 ft Columbia MBF Strut , Zinc
Description
Channel, Single; 1 Channel(s); Solid Configuration; 0.398 Sq Inch Cross Section Area; 12 Gauge Thickness; 10 Ft Length; 1-5/8 Inch Width; 7/8 Inch Height; Cold Formed Process; Low Carbon Steel Material; Pre Galvanized; 120 Lb Beam Load Rating
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Type | Solid Channel | Length | 10 ft |
Finish | Galvanized | Application | Industrial and Commercial |
UPC | 786364330211 |
Packages
1 - UNIT - 1 |