Abbotsford
csps25112hdgc

ABB 12 inch Superstrut Bracket

Price $83.7583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S251-12HDGC

Description

SUPERSTRUT® bracket manufactured from hot rolled carbon steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 2
Material Steel Load Capacity 1650 lb
Dimensions 12 in L x 6-1/4 in H Color/Finish Hot-Dipped Galvanized
UPC 786210058375

Packages

1 - UNIT - 1