Abbotsford
hoff44gt

HOFFMAN 4 inch x 4 inch 90 Degree Steel Flush Tee, Gray

Price $212.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44GT
Documents Documents

Description

Flush-tee 90°. For flush mounting against a vertical or horizontal surface. 16 or 14 gauge pre-painted steel and ANSI 61 grey polyester powder paint finish inside and out.


Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface

Lay-in feature allows wires and cables can be laid in along wireway run

No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Tee Fitting Material Steel
Color Light Gray Finish Powder Coat
Type Horizontal Dimensions 102 mm W x 102 mm H
Application Power Distribution UPC 783510891602

Packages

1 - UNIT - 1
Customers who bought this item also bought