![hoff66guc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107853.jpg?preset=medium)
HOFFMAN 6 x6 Hoffman Universal U-Connector, Steel
Description
Universal u-connector, 152 mm height, 152 mm width, Joins wireway sections and fittings, Top swings aside to retain the lay-in feature, One u-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | U-Connector | Type | Universal |
Length | 5.60 in | Connection | Screw |
Material | Steel | Color/Finish | Painted |
Application | Joins Wireway Sections and Fittings, Top Swings Aside to Retain The Lay-in Feature. One U-Connector Required at Each Wireway Joint Except Telescope Fittings, Panel Adapters, Open Adapters, Closure Plates or Reducers | UPC | 783510524302 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |