
HOFFMAN Steel Reducer Fitting, Gray
Description
Reducer fitting permits the lay-in feature to be retained when reducing to a smaller wireway size.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Reducer | Material | Steel |
Type | Reducing Symmetrical | Color | Light Gray |
Finish | Painted/Powder Coated/Continuously Galvanized | Dimensions | 6 x 6 x 1-1/2 in |
Application | For Power Distribution | UPC | 783510524500 |
Packages
1 - UNIT - 1 |