Abbotsford
hoff66g90e

HOFFMAN 6 inch x 6 inch 90 Degree Elbow, Steel

Price $129.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66G90E
Documents Documents

Description

Elbow 90 degree, 16 gauge pre-painted steel, Sides are held together with screws, ANSI 61 grey polyester powder paint finish inside and out, Lay-in feature.


Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented

Lay-in feature allows wires and cables can be laid in along wireway run

No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Sides are held together with screws

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Elbow Material 1.59 mm Steel
Color Light Gray Finish Painted
Type 90°, Horizontal Dimensions 152 mm W x 152 mm H
Application Power Distribution UPC 783510525309

Packages

1 - UNIT - 1 4 - UNIT - 4