HAMMOND MANUFACTURING CO LTD CWJO6 CWJ Series Wireway Joiner Steel for 6 x 6 in Wireway
Description
Joiner/Extra Coupling - 6 x 6 - Galv
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | CWJ Series |
Item Name | Wireway Joiner | Material | Steel |
Color/Finish | ANSI 61 Gray/Galvanized | For Use With | 6 x 6 in Wireway |
Standards | UL 50, CUL Approval, RoHS Compliant | UPC | 623980262956 |
Packages
1 - UNIT - 1 |