
JRS INDUSTRIAL & POWER 930-ALPLT8-114 PLATE ALUM 8in X 17in8-1 1/4in KO
Description
Plate made of aluminium with 8-knock outside.
Specifications
Brand Name | JRS | Item Name | Mounting Plate with 8-Knockout |
Type | Side Panel | Length | 17 in |
Width | 8 in | Material | Aluminum |
Hole Size | 1-1/4 in |
Packages
1 - UNIT - 1 |