Abbotsford
panpwbfesez

PANDUIT PWBFESEZ Wire Basket Flat Expansion Splice Bar, Zinc

Price $180.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWBFESEZ

Description

Wire Basket Flat Expansion can be used to allow to accomodates for gaps between the basket. It can be used for all wire basket sizes ranging from 4" through 24". It is available in electro zinc finish.

Specifications

Brand Name Panduit Material Steel
Type Wire Basket Flat Expansion Color Silver
UPC 613056799509

Packages

1 - UNIT - 1