Abbotsford
panpwbsplez

PANDUIT PWBSPLEZ Wire Basket Bolted Style Splice, Zinc

Price $137.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWBSPLEZ
Documents Documents

Description

The Wire Basket Bolted Style Splice is available in a black powder coated finish. This splice can be used to obtain a UL bond when properly applied. It comes in a package of 50 pieces

Specifications

Brand Name Panduit Material Steel
Color Silver UPC 613056799547

Packages

1 - UNIT - 1