Abbotsford
panpwbtb18ez

PANDUIT PWBTB18EZ 18-inch EZ Wire Basket Trapeze Bracket

Price $34.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:PWBTB18EZ
Documents Documents

Description

The Wire Bakset Trapeze Bracket is used in cable routing systems to support a 18 inch wide Wire Basket. The hardware for attaching the bracket is sold separately. The Trapeze Bracket is sold in packages of two.

Specifications

Brand Name Panduit Material Steel
Type Fiber Routing Trapeze Color Silver
UPC 613056815001

Packages

2 - UNIT - (2)