
ABB ETH-SH-PG ExpressTray® Side Hanger Clamp
Description
EXPRESSTRAY® side hanger clamp used to construct trapeze supports using threaded rods. The offset support hole allows for trouble-free access to support nuts for height adjustment and the rod can continue downward to allow for multi-level (tiered) trapeze installations. A set screw holds tray firmly in position once installation is complete. For use with 3/8 inch threaded rod.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Side Hanger Clamp | Type | Hanger Clamp |
Size | 2.283 in L x 1.181 in W | Material | Steel |
Color/Finish | Pre-Galvanized | For Use With | 3/8 in Threaded Rod |
Application | Used to Construct Trapeze Supports Sing Threaded Rods | UPC | 786210763101 |
Packages
20 - UNIT - (20) | 40 - UNIT - 40 | 100 - UNIT = 100 |