
ABB UMC Ty-Duct® Wiring Duct Universal Mounting Clip, Black
Description
Ty-Duct® universal mounting clip added before or after the duct is in place, without additional hardware. Twists on into place-holds securely and installs easily using a screwdriver, one size fits all.
Specifications
Brand Name | ABB | Sub Brand | Ty-Duct® |
Item Name | Mounting Clip | Type | Universal |
Material | Polycarbonate | Hole Size | 14 x 8 mm |
Color/Finish | Black | Dimensions | 0.65 in W x 1.52 - 2.8 mm T |
UPC | 786210939124 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 | 1280 - UNIT = 128000 |