
CODE ELECTRIC 24 inch x 5 inch x 3 inch Aluminum Wireway, Gray
Description
Wire way made of aluminium with grey colour. Used as junction or pull boxes and are suitable for surface mounting with a screw cover.
Specifications
Brand Name | Code Electric Products | Item Name | Wireway |
Cover Type | Loose | Color | Gray |
Material | Aluminum | Application | Indoor use |
UPC | 623825000156 |
Packages
1 - UNIT - 1 |