CODE ELECTRIC 36 inch x 5 inch x 3 inch Aluminum Wireway Screw Cover, Gray
Description
Wireways are used as junction or pull boxes and are suitable for surface mounting with a screw cover. Boxes and covers are manufactured from 12 Ga or 10 Ga aluminium. The wire ways are complete with screw cover. Options include: concentric knockouts or no knockouts.
Specifications
Brand Name | Code Electric Products | Item Name | Wireway |
Length | 36 in | Width | 5 in |
Height | 3 in | Cover Type | Screw |
Material Gauge | 12 or 10 ga | Color | Gray |
Knockouts | Concentric | Material | Aluminum |
Mounting | Surface | Standards | UL Listed, CSA Certified |
Application | For Junction or Pull Boxes | UPC | 623825000163 |
Packages
1 - UNIT - 1 |