![hofa6648rt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105766.jpg?preset=medium)
HOFF-E A6648RT Wiring Trough 6.00x6
Description
Drip shield top and seam-free sides, front and back. Slip on removable cover. Embossed mounting holes on back of enclosure. Provision for padlocking. No gasketing or knockouts.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Wire Trough | Type | Trough |
Length | 48 in | Width | 6 in |
Height | 6 in | Cover Type | Screw |
NEMA Rating | NEMA 3R | Material Gauge | 16 AWG |
Color | ANSI 61 Gray | Finish | Galvanized |
Material | Steel | Enclosure Type | IP32 |
Standards | UL 870 Listed in File Number E27524, Raintight, cUL CSA C22.2 No. 26 Listed in File Number E27524, Raintight, NEMA/EEMAC Type 3R, IEC 60529, IP32 | Application | For Power Distribution |
UPC | 783510382902 |
Packages
1 - UNIT - 1 |