HOFFMAN 4 inch x 4 inch x 24 inch Lay-In Wireway Straight Section with Knockouts
Description
Lay-in hinged cover type 1 wireway, straight section, with knockouts. 16 gauge steel, ANSI 61 grey polyester powder paint finish inside and out over pre-treated surfaces. Open top assembly. Removable hinged cover latches with captive screws. Covers include captivated plated screw fasteners.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Lay-In Wireway without Connector | Type | Straight Section |
Length | 610 mm | Width | 102 mm |
Height | 4 in | Cover Type | Hinged |
NEMA Rating | NEMA 1 | Material Gauge | 1.518 mm |
Color | Light Gray | Finish | Painted Steel |
Knockouts | Yes | Material | Steel |
Application | For Power Distribution | UPC | 783510529109 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |