![hoff66g120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105747.jpg?preset=medium)
HOFFMAN 6 inch x 6 inch x 120 inch NEMA Type 1 Straight Section Lay-in Hinged-Cover Wireway
Description
Lay-in straight section wireway, NEMA type 1. 16 gauge steel covers and bodies. ANSI 61 gray polyester powder finish inside and out over pretreated surfaces. Seams continuously welded and ground smooth. No holes or knockouts. Smooth, rounded edges on all sections and fittings. Butt hinges and strong latches. Quick-release cover latches. Oil-resistant gasket and adhesive. Gasketed quick-release flat sealing plate.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Wireway | Type | Straight Section |
Length | 120 in | Width | 152 mm |
Height | 152 mm | NEMA Rating | 1 Indoor, electrical protection |
Material Gauge | 1.65 mm | Color | Light Gray |
Finish | Painted, Powder Coated | Knockouts | No |
Material | Steel | Application | Power Distribution |
UPC | 783510523909 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |