![hoff66g24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105747.jpg?preset=medium)
HOFFMAN 6 inch x 6 inch x 24 inch Straight Section Lay-in Hinged-Cover, Gray
Description
Lay-in straight section wireway, NEMA type 12. 16 gauge steel covers and bodies. ANSI 61 gray polyester powder finish inside and out over pretreated surfaces. Seams continuously welded and ground smooth. No holes or knockouts. Smooth, rounded edges on all sections and fittings. Butt hinges and strong latches. Quick-release cover latches. Oil-resistant gasket and adhesive. Gasketed quick-release flat sealing plate.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Wireway | Type | Lay-In Hinged Cover, Straight Section |
Length | 24 in | Width | 6 in |
Height | 6 in | Cover Type | Hinged |
NEMA Rating | NEMA 1 | Material Gauge | 16 ga |
Color | ANSI 61 Gray | Finish | Powder Coated |
Knockouts | No | Material | Steel |
Enclosure Type | IP30 | Application | Power Distribution |
UPC | 783510523503 |
Packages
1 - UNIT - 1 |