
WIREMOLD G6006 6000 Series Connection Cover, Grey
Description
Connection cover. Multiple channel capacity. Use where two G6006 sections of 4000 or 6000 series raceway cover, not squarely cut, come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Connection Cover | Type | Raceway |
Length | 1-3/4 in | Width | 1.75 in |
Color | Gray | Finish | Enamel |
Series | 6000 Series | Material | Steel |
Standards | cULus Listed Raceway:File E4376 Guide RJBT. Fittings:File E41751 Guide RJPR. Base and Blank Cover:Meets Article 386 of NEC. Meets Section 12-600 of CEC, cULus, NAFTA, RoHS | Application | Commercial Applications |
UPC | 786776087970 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |