Abbotsford
wrm5406tbwh

WIREMOLD 5406TB-WH 5400 Base Seam Clip Fitting, White

Price $1.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5406TB-WH
Documents Documents

Description

Base seam clip. Multiple channel capacity. For covering joint where two pieces of 5400TC cover come together. One clip per package.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Base Seam Clip Type Raceway
Length 6 in Width 6 in
Height 0.3 in Color White
Series 5400 Series Material Nonmetallic
Mounting In-Line Standards cULus Listed Raceway:File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings:File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. Inch, cULus, NAFTA, RoHS
Application Commercial and Residential Applications UPC 786776536850

Packages

10 - UNIT - (10)