IPEX ELECTRICAL 029054 4-inch Split Wye – Solvent Weld
Description
Split wye, solvent weld, Super duct®, PVC, 4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Split Wye | Connection Size | 4 in |
Connection Type | Solvent Weld | Material | PVC |
Finish | Untreated | UPC | 622454290549 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |