PANDUIT 1-1/2 inch x 6 ft Panduct Type C PVC Flush Wiring Duct Cover, Light Gray
Description
The C1.5LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 6' (1.83 m) long. Color Light Gray.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | Lead-Free PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | Light Gray | Dimensions | 6 ft L x 1-1/2 in W |
Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant | Application | For Flush Cover Wiring Duct, Indoor Applications |
UPC | 074983230600 |
Packages
6 - UNIT - 6 | 120 - UNIT - (120) |