×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panc1ib6

PANDUIT 1 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, Intrinsic Blue

Price $1.4000 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C1IB6

Description

Duct cover, 1 W x 6' length, PVC, intrinsic blue.

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Cover Material PVC
Type Flushed Duct Cover Color/Finish Intrinsic Blue
Dimensions 6 ft OAL x 31.8 mm W Application Indoor Applications
UPC 074983273843

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok