×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panc1lg6

PANDUIT 1 inch x 6 ft Panduct Type C Wiring Duct Cover, Light Grey

Price $1.2600 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C1LG6

Description

Duct cover, 1 W x 6' length, PVC, light gray.KEY FEATURES AND BENEFITS:• Cover with non-slip liner to prevent cover slide, flush cover design. • Designed for easy install and removal. • PVC Lead-free material• CE Compliant• CSA Certified• ROHS Compliant

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Duct Cover Material Lead-Free PVC
Mounting Snap-On Type Type C
Color/Finish Light Gray Dimensions 6 ft L x 1 in W
Standards UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant Application For Flush Cover Wiring Duct, Indoor Applications
UPC 074983230402

Packages

1 - UNIT - 1 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok